
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMVSP
Zoro #
G7168595
UPC #
829973825867
Country of Origin
United States
Dimensions
Height
21.6"
Width
18"
Depth
2"
Details
Color
Black
Features
Locking Mechanism, Adjustable Width, Adjustable
Product Type
Wall Mount
Compatibility
Digital Signage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.