Shop PREMIER
See all product information
Create Account
Radiator 2 in. Medium Stiff Straight Paint Brush
- Mfr # 1512500-20
- Zoro # G905297403
product price:
$
8.79
/ea
Sold in multiples of 12 for
$105.48
Key Features
Brush Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1512500-20
- Zoro #
- G905297403
- UPC #
- 44359161203
- Country of Origin
- Indonesia
Dimensions
- Brush Size
- 2"
Description
Long handle brush for hard to reach spaces. Head of brush has 45 degree bend in ferrule for painting in tight spaces.
- • 100% black china bristle
- • 45 degree bent ferrule
- • 18-1/2 in. plain sanded wood handle
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.