Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 7" Paint Roller Cover, 3/8" Nap, Polyester 722

7" Paint Roller Cover, 3/8" Nap, Polyester (Discontinued)

  • Mfr # 722
  • Zoro # G8624057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722
Zoro #
G8624057
UPC #
44359007228
Country of Origin
United States

Dimensions

Roller Length
7"
Length
7"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Polypropylene
Surfaces
Semi-Smooth

Description

Premier is one of the largest manufacturers of paint rollers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.