Zoro Homepage
This item is Discontinued.
Premier Paint Roller Frame, 5 Wire Cage, Wood Handle, 9" Rollers 769

Paint Roller Frame, 5 Wire Cage, Wood Handle, 9" Rollers (Discontinued)

  • Mfr # 769
  • Zoro # G3880638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769
Zoro #
G3880638
UPC #
14958007691
Country of Origin
China

Dimensions

Roller Length
9"
Shank Wire Size
5/16"
Overall Length
14"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Wood
Style
5 Wire Cage
Shank Material
Steel

Description

Get your next paint job done with ease using this lightweight paint roller frame. The handle is universal threaded and made of wood material. Ideal for all paint types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.