Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: 1 Vpm Mount On 15" MM-VC151

Sales Kit: 1 Vpm Mount On 15" (Discontinued)

  • Mfr # MM-VC151
  • Zoro # G7160125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM-VC151
Zoro #
G7160125
UPC #
-
Country of Origin
Unknown

Dimensions

Height
15"
Width
2"

Details

Features
Tilt, Pivot, Rotate
Product Type
Clamp Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.