Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: 2 Display Articulat, MM-AH282 MM-AH282

Sales Kit: 2 Display Articulat, MM-AH282 (Discontinued)

  • Mfr # MM-AH282
  • Zoro # G7159197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-AH282
Zoro #
G7159197
UPC #
-
Country of Origin
Unknown

Dimensions

Height
28"
Width
27"

Details

Color
Black
Features
Pivot, Cable Management, Tilt, 360° Rotation, Articulating
Product Type
Mounting Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.