Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Display Articulatin MM-AH151

Sales Kit: Display Articulatin (Discontinued)

  • Mfr # MM-AH151
  • Zoro # G7159127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-AH151
Zoro #
G7159127
UPC #
-
Country of Origin
Unknown

Dimensions

Height
15"

Details

Color
Black
Features
360° Rotation, Cable Management, Tilt, Articulating, Pivot
Product Type
Mounting Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.