Zoro Homepage
This item is Discontinued.
Premier Sales Kit: Elliptical Floor St, PSD-EB60B PSD-EB60B

Sales Kit: Elliptical Floor St, PSD-EB60B (Discontinued)

  • Mfr # PSD-EB60B
  • Zoro # G6213402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD-EB60B
Zoro #
G6213402
UPC #
-
Country of Origin
Unknown

Dimensions

Height
71.5"
Width
36.2"
Depth
34.2"

Details

Color
Black
Number of Casters
4
Product Type
Display Stand
Compatibility
Fits 26'' to 61'' Flat Panel Displays

Description

This PREMIER brand Sales Kit, Elliptical Floor Stand, PSD-EB60B, is a display stand with a black color. It has a height of 71.5", a width of 36.2", and a depth of 34.2". It has 4 casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.