Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sales Kit: Elliptical Floor St, PSD-EB84 (Discontinued)

  • Mfr # PSD-EB84
  • Zoro # G6213253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD-EB84
Zoro #
G6213253
UPC #
-
Country of Origin
China

Dimensions

Height
84"
Width
36.3"
Depth
34.2"

Details

Color
Dark Gray
Features
Cable Management, Integrated Mount, Heavy Duty, Adjustable
Product Type
Display Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.