Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Floor Stand With 84, EB84-RTM EB84-RTM

Sales Kit: Floor Stand With 84, EB84-RTM (Discontinued)

  • Mfr # EB84-RTM
  • Zoro # G6188437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB84-RTM
Zoro #
G6188437
UPC #
-
Country of Origin
Unknown

Dimensions

Height
86"

Details

Color
Polished Chrome
Features
360° Rotation, Tilt, Leveling Feet
Product Type
Display Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.