Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Low-Profile Floor S, TS84-MS2 TS84-MS2

Sales Kit: Low-Profile Floor S, TS84-MS2 (Discontinued)

  • Mfr # TS84-MS2
  • Zoro # G6196304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS84-MS2
Zoro #
G6196304
UPC #
-
Country of Origin
China

Dimensions

Height
84"
Width
35.5"
Depth
29.5"

Details

Features
Locking System, Lightweight, Adjustable Angle, Tilt, Cable Management
Product Type
Display Stand
Compatibility
LCD Screen, Plasma Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.