Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Low-Profile Single-, PSP-60B PSP-60B

Sales Kit: Low-Profile Single-, PSP-60B (Discontinued)

  • Mfr # PSP-60B
  • Zoro # G6228443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP-60B
Zoro #
G6228443
UPC #
-
Country of Origin
China

Dimensions

Height
60"
Width
23.5"
Depth
23.5"

Details

Color
Black
Features
Heavy Duty, Cable Management
Product Type
Display Stand
Compatibility
Plasma TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.