Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Mobile Cart With 60 EBC60-RTM

Sales Kit: Mobile Cart With 60 (Discontinued)

  • Mfr # EBC60-RTM
  • Zoro # G6181753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC60-RTM
Zoro #
G6181753
UPC #
-
Country of Origin
China

Dimensions

Overall Height
66.9 in
Overall Width
36.2 in
Overall Depth
34.2 in
Maximum Screen Size Supported
61 in
Minimum Screen Size Supported
37 in

Details

Type
TV Stand
Item
EBC60-RTM Floor TV Trolley Stand
Includes
EBC60-RTM Floor TV Trolley Stand, 1 x Elliptical Floor Cart, 1 x Rotating Mount
Load Capacity
160.94 lbs
Standards
UL
Number of Casters
4
Compatible With
Televisions
Features
Tilt, 360° Swivel, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.