Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Mobile Cart With 72, EBC72-MS2 EBC72-MS2

Sales Kit: Mobile Cart With 72, EBC72-MS2 (Discontinued)

  • Mfr # EBC72-MS2
  • Zoro # G6181263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC72-MS2
Zoro #
G6181263
UPC #
-
Country of Origin
China

Dimensions

Overall Height
74 in
Maximum Screen Size Supported
63 in

Details

Type
Display Stand
Color
Black, Chrome
Material
Steel
Item
Mobile Cart with 72 in. Dual Poles and Tilting Mount
Compatible With
LCD Screen, Plasma Screen; Flat Panel Display
Mounting
Floor Stand
Includes
CTM-MS2 Tilting Mount, T72 Replacement Poles, EB-BASE-C Elliptical Cart Base with PSD-SPA Mount Adapter
Load Capacity
200 lbs
Features
Adjustable Tilt Feature With 12 Degrees Of Continuous Tilt, Locking And Non-Locking Casters For Increased Stability, Built-In Lateral Shift For Horizontal Adjustment Of Flat-Panels, Light Weight, Heavy Duty, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.