Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Mobile Cart With 72, EBC72-UFA EBC72-UFA

Sales Kit: Mobile Cart With 72, EBC72-UFA (Discontinued)

  • Mfr # EBC72-UFA
  • Zoro # G6175803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC72-UFA
Zoro #
G6175803
UPC #
-
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
36.3 in
Overall Depth
34.2 in
Maximum Screen Size Supported
80 in

Details

Type
Display Stand
Color
Black, Chrome
Item
EBC72-UFA - 72 inch Floor Cart with UFA Mount for 37-80 inch Screens
Mounting
Floor Stand
Compatible With
LCD Screen, LED Screen, Plasma Screen; Flat Panel Display
Load Capacity
200 lbs
Includes
EBC72-UFA Display Stand, UFA-XL Universal Fixed Dual-Pole Mount, PSD-EB72C Elliptical Mobile Cart with Chrome Poles
Assembly
Required
Adjustable
Yes
Features
Two Locking And Non-Locking Casters For Added Stability, 2 In Openings Allow Arms To Slide Over Dual-Pole Carts And Stands, Easily Raise Or Lower The UFA Mount Along Poles By Loosening Two Allen Screws, Heavy Duty, Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.