Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Sales Kit: Projector Mount/T-B, PDS-FCTA4W-QL PDS-FCTA4W-QL

Sales Kit: Projector Mount/T-B, PDS-FCTA4W-QL (Discontinued)

  • Mfr # PDS-FCTA4W-QL
  • Zoro # G6224627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-FCTA4W-QL
Zoro #
G6224627
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.8"

Details

Color
White
Features
Tilt
Product Type
Ceiling Mount
Compatibility
1.5 in. NPT Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.