Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Set Of 60 In. Chrome Replaceme, T60 T60

Set Of 60 In. Chrome Replaceme, T60 (Discontinued)

  • Mfr # T60
  • Zoro # G6223394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60
Zoro #
G6223394
UPC #
829973258955
Country of Origin
Unknown

Dimensions

Height
60"

Details

Color
Chrome
Product Type
Mounting Pole
Compatibility
Plasma Display Floor Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.