Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Set Of 72 In. Chrome Replaceme, T72 T72

Set Of 72 In. Chrome Replaceme, T72 (Discontinued)

  • Mfr # T72
  • Zoro # G6217313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72
Zoro #
G6217313
UPC #
829973258962
Country of Origin
Unknown

Dimensions

Height
72"

Details

Color
Chrome
Product Type
Mounting Pole
Compatibility
Plasma Display Floor Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.