Zoro Homepage

Sheet Folder, Half-Folds/Letter-Folds, 14-1/4inx6-3/4inx7in, Gray

  • Mfr # P6500

  • Zoro # G210831286


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Width
14.3in
Height
7in
Depth
6.8in
Minimum Paper Length
11in
Folding Speed
2200 Sheets/Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6500
Zoro #
G210831286
UPC #
810108780007
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.3in
Height
7in
Depth
6.8in
Minimum Paper Length
11in
Minimum Paper Width
8.50in

Details

Item
Paper Folding Machine
Folding Speed
2200 Sheets/Hour
Fold Type
Letter Fold

Description

The P6500 Letter Folder is ideal for use in small mailrooms, offices, churches, and more. Its small and convenient size is perfect for desktop placement. It is capable of folding 8.5in x 11in paper into Half Folds and Letter Folds. Sets of one to three sheets are automatically folded when hand-fed. It is also capable of folding stapled sets. This easy-to-use paper folder can fold up to 2,200 sheets per hour, handling sheet weights of 18 lb to 24 lb bond paper. Number of Folds: 2; Fold Types: Letter; Half; Folder Speed - Sheets per Hour: 2,200; Paper Feeder Type: Manual.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.