Zoro Homepage
This item is Discontinued.
Premier Shrt Thrw Proj Wlmnt UNI-EPDS

Shrt Thrw Proj Wlmnt (Discontinued)

  • Mfr # UNI-EPDS
  • Zoro # G7155794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI-EPDS
Zoro #
G7155794
UPC #
829973822255
Country of Origin
China

Dimensions

Height
10.7"
Depth
39.7"

Details

Color
White
Product Type
Wall Mount
Compatibility
Projector

Description

This PREMIER brand Shrt Thrw Proj Wlmnt has a height of 10.7" and a depth of 39.7". It is available in a white color. This product type is a wall mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.