
StakCut Paper Trimmer 30 Sheets Wood Base 19" x 247/8"
Mfr # 724
Zoro # G816330794
product price: $683.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724
Zoro #
G816330794
UPC #
-
Country of Origin
China
Description
Through-hardened steel blade is precision angled to cleanly cut tall stacks. Clamp securely holds paper to prevent shifting or tearing. Permanent 1/2 in grid and dual standard and metric rulers ensure proper alignment. Safety features include finger guard that protects the entire length of the blade and patented automatic blade latch that locks with every cutting motion. Torsion spring prevents blade from accidentally falling. Ergonomic soft-grip handle. Heavy 3/4 in thick wood base with non-skid rubber feet provide stability. Trimmer Board Type: Bypass; Sheet Capacity: 30; Cut Length: 24 in; Trimmer Board Special Features: N/A.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.