
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP-EXT
Zoro #
G7154087
UPC #
829973250799
Country of Origin
Unknown
Dimensions
Overall Height
5 in
Overall Width
7 in
Overall Depth
10 in
Details
Type
Mounting Adapter
Color
Black
Item
PSP-EXT Extension Collar
Compatible With
Premier Mount PSP Series Floor Stand; Flat Panel Display, Cart
Load Capacity
160 lbs
Features
Rugged Construction, Allows Ease Of Transportation By Halving The Length Of Each Pole, Do Not Extend Any 2 In Chrome Posts Beyond 84 In In Height With An Extension Collar
Application/Usage
TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.