
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLIP
Zoro #
G7155864
UPC #
829973101022
Country of Origin
Unknown
Dimensions
Height
12"
Width
12"
Depth
4"
Details
Color
Nickel
Product Type
Mounting Bracket
Compatibility
LCD Display: 10" - 18"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.