
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA
Zoro #
G7156275
UPC #
829973259136
Country of Origin
Unknown
Dimensions
Overall Height
2 in
Overall Width
36 in
Overall Depth
4.5 in
Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
30 in
Details
Type
Mounting Bracket
Color
Black
Item
USA Swivel Mount for Carts and Stands
Compatible With
37" - 61" Flat Panel Display
Load Capacity
160 lbs
Features
Griplate System, Works With Any Dual-Pole Stand Or Cart, Adjusts Easily Up Or Down Along Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.