
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYM-DB-TB
Zoro #
G7164517
UPC #
829973826642
Country of Origin
China
Dimensions
Height
16.5"
Width
2.6"
Depth
2.5"
Details
Color
Black
Features
Tilt
Compatibility
Premier Mounts Symmetry Series Wall Mounts
Product Type
Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.