This item is Discontinued.

Premier The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 W18

The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (Discontinued)

  • Mfr # W18
  • Zoro # G902694748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W18
Zoro #
G902694748
UPC #
11991021806
Country of Origin
United States

Dimensions

Cutting Length
18"
Length
18"
Width
18.5"

Details

Blade Material
Hardened Steel
Capacity
20
For Use With Mfr. Model Number
PremierĀ® W-O017518 (Handle Blade), W-O010518 (Bed Blade)
Weight
18 lbs

Description

The original and still a favorite! Through-hardened, self-sharpening, high-carbon steel blade ensures a precise cut and long-lasting edge. Cuts paper, mat board, cardboard, film, tissue and textiles. Safety features include a patented automatic blade latch that locks with every cutting motion and a finger guard that protects the entire length of the blade. Torsion spring prevents blade from accidentally falling. Permanent 1/2" grid and dual standard and metric rulers ensure proper alignment. Ergonomic soft-grip handle. Heavy-duty 3/4" thick wood base with non-skid rubber feet for extra stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.