Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer, Stakcut, Wood, 15"

  • Mfr # 715

  • Zoro # G6893457


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Base Material
Wood
Capacity
30
Tip Material
Hardened Steel
Replacement Blades
Premier W-O721515 (Handle Blade), O010515 (Bed Blade)
Base Width
12.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715
Zoro #
G6893457
UPC #
-
Country of Origin
United States

Dimensions

Base Width
12.88 in
Trimmer Boards Cut Length
15 in
Base Length
17.5 in

Details

Item
Trimmer,Stakcut,Wood,15"
Base Material
Wood
Capacity
30
Tip Material
Hardened Steel
Replacement Blades
Premier W-O721515 (Handle Blade), O010515 (Bed Blade)
Trimmer Board Type
Bypass

Description

Trimmer,Stakcut,Wood,15 In.


  • Paper clamp securely holds tall stacks for clean cuts.
  • Through-hardened steel blade for precise cuts.
  • Permanent 1/2" grid and dual standard and metric rulers.
  • Finger guard and patented automatic locking blade latch.
  • Torsion spring prevents blade from falling.
  • Ergonomic soft-grip handle.
  • Heavy 3/4" thick wood base with non-skid rubber feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.