Shop PREMIER
See all product information
Create Account
TRIMMER, STAKCUT, WOOD, 24inCUT
- Mfr # 724
- Zoro # G723364103
product price:Â
$
778.99
/ea
Free Shipping & Returns
Key Features
Number of Blades Included
1
Color
Green
Length
24 in
Material
Wood
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724
- Zoro #
- G723364103
- UPC #
- 11991072402
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 19 in
- Height
- 0.7 in
- Cutting Length
- 24 in
Details
- Number of Blades Included
- 1
- Color
- Green
- Material
- Wood
- Cutting Style
- Straight
- Cuts
- Textile, Cardboard, Tissue, Film, Mat Board, Paper
- Features
- Self-sharpening, Non-slip Rubber Feet, Locking Blade
- Sheet Capacity
- 30
- Item
- Trimmer
- Blade Material
- Steel
Description
Self-sharpening steel blade cuts 30 sheets at a time, Finger guard, torsion spring & auto locking latch, Ruler, 0.5in grid & clamp for accuracy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.