
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNI-SPKR
Zoro #
G7156293
UPC #
829973700010
Country of Origin
Unknown
Dimensions
Height
8.4"
Depth
3.6"
Width
19.4"
Details
Color
White
Impedance
8 Ohm
Product Type
Speaker
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.