
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS-PLUS
Zoro #
G6583657
UPC #
829973260767
Country of Origin
China
Dimensions
Height
2.8"
Width
7.5"
Depth
7.5"
Details
Color
Black
Features
Cable Management, Locking Mechanism, Roll Adjustment, Yaw Adjustment, Pitch Adjustment
Product Type
Mounting Adapter Kit
Compatibility
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.