
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTM-MS2
Zoro #
G6583964
UPC #
829973150006
Country of Origin
Unknown
Dimensions
Height
19"
Width
28"
Depth
2.4"
Details
Color
Dark Gray
Material
Steel
Product Type
Wall Mount
Compatibility
LCD or Plasma Display - 37"- 61"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.