Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Univ Projector Mnt 75L PDS-PLUS-W

Univ Projector Mnt 75L (Discontinued)

  • Mfr # PDS-PLUS-W
  • Zoro # G6231392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS-PLUS-W
Zoro #
G6231392
UPC #
829973809294
Country of Origin
China

Dimensions

Height
2.8"
Depth
7.5"
Width
7.5"

Details

Color
White
Product Type
Ceiling Mount
Compatibility
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.