
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTM-S
Zoro #
G7155085
UPC #
829973259150
Country of Origin
China
Dimensions
Height
14.4"
Width
21.2"
Depth
10.1"
Details
Color
Black
Compatibility
26" to 37" Flat Panel Display
Product Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.