
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPM
Zoro #
G7156284
UPC #
829973101770
Country of Origin
Unknown
Dimensions
Width
4.6"
Depth
4"
Details
Features
Tilt
Product Type
Mounting Adapter
Compatibility
Monitor
Description
This PREMIER brand Vesa Pole Mount Adapter has a width of 4.6" and a depth of 4". It is a mounting adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.