
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD-CAM2
Zoro #
G7170266
UPC #
8299732609
Country of Origin
Unknown
Dimensions
Height
4.3"
Depth
12"
Width
15"
Details
Color
Black
Product Type
Pole Mount
Description
This PREMIER brand Video-Conference Camera Shelf is a pole mount with a height of 4.3", a depth of 12", and a width of 15". It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.