
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMV
Zoro #
G7158314
UPC #
829973101848
Country of Origin
Unknown
Dimensions
Height
19"
Width
28.5"
Depth
4.9"
Details
Color
Black
Features
Locking System, Cable Management, Rotate, Tilt
Product Type
Mounting Arm
Compatibility
LCD TV, Plasma TV
Description
This PREMIER brand Video Wall Framing System is 19" in height, 28.5" in width, and 4.9" in depth. It is black in color and is a mounting arm type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.