Zoro Homepage

Automatic Dishwasher Detergent, 10 lb.

  • Mfr # CRE010PL-GR

  • Zoro # G0663923


product price: $32.39
/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE010PL-GR
Zoro #
G0663923
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
10 lb
Size
10 lb.
Container Size
10 lb

Description

Dishwasher Detergent, Washing Type Machine Wash, Container Type Bucket, Container Size 10 lb, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Color White, Flash Point Greater Than 212 Degrees F, Primary Chemical None, Recommended Dilution Ready to Use, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.