Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 lb Jug Ice Melt, Granular, -8 Degrees F, Blue

  • Mfr # CPM012JG-GR

  • Zoro # G3391866


product price: $17.55
/ea

Key Features

Ice Melt Color
Blue
Effective Temp.
-8 Degrees F
Package Type
Shaker Jug
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Net Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPM012JG-GR
Zoro #
G3391866
UPC #
-
Country of Origin
United States

Dimensions

Size
12 lb

Details

Ice Melt Color
Blue
Effective Temp.
-8 Degrees F
Package Type
Shaker Jug
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item
Ice Melt
Net Weight
12 lb
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Chemical Composition
Ice Melt
Product Type
Snow and Ice Melt
Lowest Effective Temperature
-8 Degrees F
Pet Safe
Pet Safe
Contains Anti-Caking Agents
Anti-caking
Compound Form
Solid
Container Type
Shaker Jug
Weight
12 lb
Unit Of Measure
Single Units
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Considered Safe For
Concrete, Metal, Pets, Children, Vegetation, Carpets and Floors
Chemical Compatibility
Calcium Magnesium Acetate (CMA), Sodium Chloride

Description

Ice Melt, 12 lb, Effective Temp. -8 Degrees F, Net Weight 12 lb, Package Type Plastic Shaker Jug, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.