Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 lb Carton Ice Melt, Granular, -8 Degrees F, Blue

  • Mfr # CPM050P

  • Zoro # G0797081


product price: $30.35
/ea

Key Features

Ice Melt Color
Blue
Effective Temp.
-8 Degrees F
Package Type
Carton
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM050P
Zoro #
G0797081
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb

Details

Ice Melt Color
Blue
Effective Temp.
-8 Degrees F
Package Type
Carton
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Item
Ice Melt
Contains
Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Standards
Meets C1 Food Service Applications
Chemical Composition
Ice Melt
Product Type
Snow and Ice Melt
Pet Safe
Pet Safe
Chemical Compatibility
Calcium Magnesium Acetate (CMA), Sodium Chloride
Container Type
Carton
Contains Anti-Caking Agents
Anti-caking
Weight
50 lb
Compound Form
Solid
Contains Metal Corrosion Inhibitors
Contains Inhibitors
Lowest Effective Temperature
-8 Degrees F
Considered Safe For
Concrete, Metal, Pets, Children, Vegetation, Carpets and Floors
Unit Of Measure
Single Units

Description

Ice Melt, 50 lb, Effective Temp. -8 Degrees F, Package Type Carton, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers, Standards Meets C1 Food Service Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.