Zoro Homepage

Buffing Floor Pads, 16", Red, PK5

  • Mfr # PAD 4016 RED

  • Zoro # G5730028


product price: $21.65
/pk 5, $4.33/ea

Key Features

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Pad/Brush Size
16 in
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD 4016 RED
Zoro #
G5730028
UPC #
749507986027
Country of Origin
United States

Dimensions

Pad/Brush Size
16 in
Diameter
16"

Details

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Red
Shape
Round
Face Weight
1.947 lbs
Used On
Finished Floors
Features
Cleans and Removes Scuff Marks while Polishing Floors to a High Gloss, Versatile Pad Cleans when wet and Buffs when dry
Application
Buffing
Standards
LEED Applicable
Product Type
Buffing Pad
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM

Description

More value for your money with a versatile floor buffing pad that cleans when wet and buffs when dry. Made from non-woven polyester fibers, the buffing pad cleans and removes scuff marks while polishing floors to a high gloss. Color-coded for easy job identification. Quality pad constructed from durable fibers that require less replacement. For use with Floor Machines (Speed of 175 to 600 RPM).
  • • Versatile pad cleans when wet and buffs when dry.
  • • Cleans and removes scuff marks while polishing floors to a high gloss.
  • • For use with Floor Machines (Speed of 175 to 600 RPM).
  • • Color-coded for easy job identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.