Buffing Floor Pads, 17", Red, PK5
Mfr # PAD 4017 RED
Zoro # G5729991
product price: $22.69
/pk 5, $4.54/eaKey Features
Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Pad/Brush Size
17 in
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD 4017 RED
Zoro #
G5729991
UPC #
749507985938
Country of Origin
United States
Dimensions
Pad/Brush Size
17 in
Diameter
17"
Details
Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Red
Shape
Round
Features
Cleans and Removes Scuff Marks while Polishing Floors to a High Gloss, Versatile Pad Cleans when wet and Buffs when dry
Face Weight
2.18 lbs
Used On
Finished Floors
Application
Buffing
Standards
LEED Applicable
Speed - Maximum
600 RPM
Product Type
Buffing Pad
Speed - Minimum
175 RPM
Description
More value for your money with a versatile floor buffing pad that cleans when wet and buffs when dry. Made from non-woven polyester fibers, the buffing pad cleans and removes scuff marks while polishing floors to a high gloss. Color-coded for easy job identification. Quality pad constructed from durable fibers that require less replacement. For use with Floor Machines (Speed of 175 to 600 RPM).
- • Versatile pad cleans when wet and buffs when dry.
- • Cleans and removes scuff marks while polishing floors to a high gloss.
- • For use with Floor Machines (Speed of 175 to 600 RPM).
- • Color-coded for easy job identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.