Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Pads, 13", Black, PK5

  • Mfr # PAD 4013 BLA

  • Zoro # G5730061


product price: $15.69
/pk 5, $3.14/ea

Key Features

Floor Application
Stripping
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Black
Face Weight
2.43 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD 4013 BLA
Zoro #
G5730061
UPC #
749507986171
Country of Origin
United States

Dimensions

Diameter
13"

Details

Floor Application
Stripping
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Black
Face Weight
2.43 lbs
Used On
Finished Floors
Application
Stripping
Standards
LEED Applicable

Description

Floor Pads,13 In.,Black,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.