
Floor Pads, 17", Black, PK5
Mfr # PAD 4017 BLA
Zoro # G5730019
product price: $20.39
/pk 5, $4.08/eaKey Features
Floor Application
Stripping
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Black
Application
Stripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD 4017 BLA
Zoro #
G5730019
UPC #
749507985990
Country of Origin
United States
Dimensions
Diameter
17"
Details
Floor Application
Stripping
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Black
Application
Stripping
Used On
Finished Floors
Face Weight
3.198 lbs
Standards
LEED Applicable
Description
Floor Pads,17 In.,Black,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.