
Floor Pads, 20", Aqua, PK5
Mfr # PAD 4020 AQU
Zoro # G5729930
product price: $35.59
/pk 5, $7.12/eaKey Features
Floor Application
Burnishing
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (1,500-3,000 RPM)
Face Weight
3.198 lbs
Used On
Soft Finishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD 4020 AQU
Zoro #
G5729930
UPC #
749507985709
Country of Origin
United States
Dimensions
Diameter
20"
Details
Floor Application
Burnishing
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (1,500-3,000 RPM)
Color
Aqua
Face Weight
3.198 lbs
Used On
Soft Finishes
Application
Burnishing
Description
Floor Pads,20 In.,Aqua,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.