Zoro Homepage

Floor Pads, Buffing, 20in, Red, PK5

  • Mfr # PAD 4020 RED

  • Zoro # G5729879


product price: $25.15
/pk 5, $5.03/ea

Key Features

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Pad/Brush Size
20 in
For Use With
Rotary Floor Machines (175-600 RPM)
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD 4020 RED
Zoro #
G5729879
UPC #
749507985631
Country of Origin
United States

Dimensions

Pad/Brush Size
20 in
Diameter
20"

Details

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Shape
Round
Color
Red
Face Weight
3.078 lbs
Features
Cleans and Removes Scuff Marks while Polishing Floors to a High Gloss, Versatile Pad Cleans when wet and Buffs when dry
Used On
Finished Floors
Application
Buffing
Standards
LEED Applicable
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM
Product Type
Buffing Pad

Description

Buffing Pad, Color Red, Diameter 20 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Application Buffing, Features Cleans and Removes Scuff Marks while Polishing Floors to a High Gloss, Versatile Pad Cleans when wet and Buffs when dry, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.