
Floor Pads, High Perform, 20", Black, PK5
Mfr # PAD 4020 HIP
Zoro # G5729906
product price: $38.75
/pk 5, $7.75/eaKey Features
Floor Application
Stripping
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Black
Used On
Finished Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD 4020 HIP
Zoro #
G5729906
UPC #
749507985662
Country of Origin
United States
Dimensions
Diameter
20"
Details
Floor Application
Stripping
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Color
Black
Used On
Finished Floors
Application
Stripping
Face Weight
5.429 lbs
Standards
LEED Applicable
Description
High performance stripping pads are the ultimate tool for giving your floors a facelift and help bring your floors back to their original glory by removing finish, dirt, and buildup with ease. Long-lasting, open end web formulation that's double-sided. When the pad starts to wear down, simply flip it over to keep using on your surfaces. Durable pads are designed for repeated washings and prolonged life.
- For long lasting stripping of finish, dirt, and buildup.
- Open end web formulation for repeated washings and prolonged life.
- Durable pads designed for repeated washings and prolonged life.
- Double-sided for extended use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.