Zoro Homepage

FloorPads, UltraHighSpeed, 20", Natural, PK5

  • Mfr # PAD 4020 NAT

  • Zoro # G5729897


product price: $27.79
/pk 5, $5.56/ea

Key Features

Floor Application
Burnishing
Material
Natural/Synthetic Blend
For Use With
Rotary Floor Machines (1,500-3,000 RPM)
Face Weight
3.286 lbs
Used On
Finished Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD 4020 NAT
Zoro #
G5729897
UPC #
749507985655
Country of Origin
United States

Dimensions

Diameter
20"

Details

Floor Application
Burnishing
Material
Natural/Synthetic Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (1,500-3,000 RPM)
Color
White
Face Weight
3.286 lbs
Used On
Finished Floors
Application
Burnishing

Description

FloorPads,UltraHighSpeed,20 In.,Natural,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.