Zoro Homepage

Grill Brick, 8 x 4, Black, PK12

  • Mfr # PAD GB12 PC

  • Zoro # G5889031


product price: $26.25
/pk 12, $2.19/ea

Key Features

Material
Stone-Like
Color
Black
Weight
6.602 lbs
Size
8" x 4"
Type
Brick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD GB12 PC
Zoro #
G5889031
UPC #
090415152388
Country of Origin
United States

Dimensions

Size
8" x 4"

Details

Item
Scouring Pads/Sticks
Material
Stone-Like
Color
Black
Weight
6.602 lbs
Type
Brick
Product Type
Grill Brick Scrubber,8"x4"x3-1/2",PK12

Description

Grill Brick Scrubber,8 In.x4 In.x3-1/2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.