Scrubbing Floor Pads, 20", Blue, PK5
Mfr # PAD 4020 BLU
Zoro # G7189281
product price: $23.15
/pk 5, $4.63/eaKey Features
Width
20 in
Material
Nylon/Polyester Blend
Color
Blue
Used On
Finished Floors
Application
Scrubbing on Finished Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD 4020 BLU
Zoro #
G7189281
UPC #
749507985686
Country of Origin
United States
Dimensions
Width
20 in
Diameter
20"
Overall Width
20 in
Overall Height
1 in
Details
Item
Floor Pads
Material
Nylon/Polyester Blend
Color
Blue
Used On
Finished Floors
Application
Scrubbing on Finished Floors
Weight
3.614 lbs
Standards
LEED Applicable
Product Type
Scrubbing Floor Pad
Antimicrobial
No
Pad Color
Blue
Includes Handle
No
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Description
Heavy-duty scrubbing pad attaches to a rotary machine to remove dirt, spills, and scuffs. Easily scrub floors by mounting the pad onto the machine and let the powerful scrubbing pad go to work, removing heavy traffic and build-up with ease. The surface is cleaned, removed of debris, and ready for recoating if needed. For use with Rotary Machine Speed of 175 to 600 RPM. Color-coded for easy job identification.
- • For heavy-duty scrubbing prior to recoating.
- • Removes dirt, spills, and scuffs, leaving a clean surface ready for recoating.
- • For use with rotary or automatic machines (Speed of 175 to 600 RPM).
- • Color-coded for easy job identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.