Stainless Steel Scrubber, Steel Gray, PK12
Mfr # 54918
Zoro # G7189318
product price: $20.25
/pk 12, $1.69/eaKey Features
Length
2 3/4 in
Width
2 1/2 in
Material
Stainless Steel
Color
Steel Gray
Application
Floors, Grills, Ovens, Pans, Pots
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54918
Zoro #
G7189318
UPC #
048011549187
Country of Origin
China
Dimensions
Length
2 3/4 in
Width
2 1/2 in
Size
2.5" x 2.75"
Overall Length
2 3/4 in
Overall Width
2 1/2 in
Details
Item
Scrubber
Material
Stainless Steel
Color
Steel Gray
Application
Floors, Grills, Ovens, Pans, Pots
Type
Pad
Features
Large Size
Weight
1.75 lbs
Product Type
Scrubber
Pad Color
Gray
Antimicrobial
No
Includes Handle
No
Description
Boardwalk® Stainless Steel Scrubbers for rough cleaning chores such as pots, pans, grills, and ovens. Great for heavy-duty cleaning jobs with grease and grime. Durable and strong, scrubbers won't rust or splinter. The tough pads can also be used to remove floor scuff marks and other tough to remove, stubborn stains. Individually poly-wrapped for maximum cleanliness. Great for industrial use and cleaning high-traffic areas.
- For rough cleaning chores such as pots, pans, grills, and ovens.
- Removes floor scuff marks.
- Won't rust or splinter.
- Individually poly-wrapped for maximum cleanliness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.